Toothbrush Holder in Chrome
Westport Toothbrush Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Westport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/8 in
- Hardware Included:
- Yes
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- MA Approved -:
- No
- Material:
- Brass, Glass
- Number of Pieces:
- 1 Piece
- WaterSense Labeled:
- No