High Outdoor Single Head Post Light with Frosted Glass Shade in Bronze
Whitby High Outdoor Single Head Post Light with Frosted Glass Shade in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One year warranty
- Dark Sky Compliant: No
- Does not include bulbs
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Whitby
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 28-15/16 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 10 in