9-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
Whorl 9-1/2 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
- Weight capacity per pair is 100 pounds.
- Sold individually.
Documents
Specifications
- Capacity:
- 100 lbs
- Collection:
- Whorl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 8-1/2 in
- Length:
- 9-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-1/2 in x 8-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb
- Width:
- 1-1/2 in