10 x 14 in. Residential Brass Floor Register in Oil Rubbed Bronze
Wicker 10 x 14 in. Residential Brass Floor Register in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Wicker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Floor Mount
- Length:
- 10 in
- Material:
- Brass
- Overall Length:
- 11-1/8 in
- Overall Width:
- 15 in
- Shape:
- Rectangular
- Type:
- SH449597
- Width:
- 14 in