6 in. Cast Iron Shelf Bracket in Black Powder Coat
Wicker 6 in. Cast Iron Shelf Bracket in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 60 pounds.
Specifications
- Capacity:
- 60 lbs
- Collection:
- Wicker
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 7-3/4 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 3/4 in x 7-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb
- Width:
- 3/4 in