8 x 10 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze
Wicker 8 x 10 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Wicker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Overall Length:
- 9-3/8 in
- Overall Width:
- 11-3/8 in
- Width:
- 10 in