Single Handle Lever Floor Mount Filler in Polished Chrome
Willis Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into a single faucet hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Willis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.9 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 35 in
- Hose Length:
- 59 in
- Length:
- 5-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Showerhead Function:
- Single
- Spout Height:
- 34-1/2 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 20 lb
- Width:
- 10 in