4-5/8 in. Bronze Shelf Bracket in Bronze
Willow 4-5/8 in. Bronze Shelf Bracket in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Willow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Hardware Type:
- Bracket
- Height:
- 5-1/2 in
- Length:
- 4-5/8 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 5-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 1 in