Three Handle Shower System in Chrome
Windham Three Handle Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of solid brass.
- Equipped with backflow prevention.
- Thermostatic and pressure balanced. Keeps shower temperature plus or minus 1 degree Celsius.
- Includes wall support.
- Exposed two-piece riser pipe (adjustable by cutting).
- Top piece measures 36" L, bottom piece measures 41" L.
- Heavy-duty 1/2" IPS connections.
- 8" diameter shower head.
- Wide tub spout with 6-1/2" spout reach.
- Tub faucet has 7" centers.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Windham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Drain Included:
- No
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 77 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Shape:
- Round
- Shower Arm Reach:
- 9 in
- Showerhead Flow Rate:
- 1.8 gpm
- Spray Type:
- Rain
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve