Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Windom Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Windom Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SH399698
  • Item #7747521
  • Manufacturer Part #399698
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall Mounted
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Windom
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-7/8 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-7/8 in
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
10 in
Showerhead Flow Rate:
1.8 gpm
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No