WINDOM SHOWER SET WITH CLASSIC LEVER HANDLE - 10" ARM - POLISHED NICKEL
Windom WINDOM SHOWER SET WITH CLASSIC LEVER HANDLE - 10" ARM - POLISHED NICKEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Windom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Type:
- SH422263