27-5/8 in. Teak Bathroom Shelf in Whitewash
Wulan 27-5/8 in. Teak Bathroom Shelf in Whitewash
Frequently Purchased Together
Product Details
- 28" shelf measures 27-5/8" W with 18-1/4" mounting centers
- Includes recessed mounting brackets
- 2-1/8" center to center measurement for mounting holes on each bracket
Specifications
- Application:
- Residential
- Collection:
- Wulan
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 5-7/8 in
- Hardware Included:
- No
- Height:
- 1-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 27-5/8 in
- Material:
- Teak
- Number of Shelves:
- 1
- Shape:
- Rectangular
- WaterSense Labeled:
- No