47-1/4 in. Rectangular Mirror in Grey Wash

You last purchased this on
 
Signature Hardware

Wulan 47-1/4 in. Rectangular Mirror in Grey Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wulan 47-1/4 in. Rectangular Mirror in Grey Wash

  • Fast #
  • Part #SH412246
  • Item #7632308
  • Manufacturer Part #412246
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Wulan
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
1-1/8 in
Height:
27-5/8 in
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Teak
Mirror Shape:
Rectangle
Product Type:
Mirror
Shape:
Rectangular
Size:
27-5/8 in x 47-1/4 in x 1-1/8 in
Style:
Modern
WaterSense Labeled:
No
Width:
47-1/4 in