Yuri 2-1/4 x 10 in. Residential Brass Floor Register in Brushed Nickel

Part #SH445182  |  Item #8099011  |  Manufacturer Part #445182

$29.95 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Yuri

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 11-1/2 in

Shape: Rectangular

Style: Traditional

Width: 10 in