Signature Hardware

Yuri 4 x 10 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH445204  |  Item #8098795  |  Manufacturer Part #445204

$38.95 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Yuri

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 11-5/8 in

Shape: Rectangular

Style: Traditional

Width: 10 in