67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

You last purchased this on
 
Signature Hardware

Zaida 67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Zaida 67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Brass Tones Trim

  • Fast #
  • Part #SH446371
  • Item #8339941
  • Manufacturer Part #446371
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Brass Tones Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Overflow not included.
  • 69" Dimensions, with tap deck: 69" L x 29" W (front to back) x 31" H (± 1/2"). Water capacity without/with overflow: 52/44 gallons. Weight uncrated/crated: 104/197lbs.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
43-7/8 in
Basin Width:
20-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Zaida
Color Finish Category:
Brass Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Height:
24 in
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
24 in
Overall Length:
67 in
Overall Width:
31-1/8 in
Overflow Included:
Yes
Soaking Depth:
14 in
Weight:
144 lb