67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
Zaida 67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Bronze Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Overflow not included.
- 69" Dimensions, with tap deck: 69" L x 29" W (front to back) x 31" H (± 1/2"). Water capacity without/with overflow: 52/44 gallons. Weight uncrated/crated: 104/197lbs.
Specifications
- Application:
- Residential
- Basin Length:
- 43-7/8 in
- Basin Width:
- 20-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Collection:
- Zaida
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14 in
- Height:
- 24 in
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 24 in
- Overall Length:
- 67 in
- Overall Width:
- 31-1/8 in
- Overflow Included:
- Yes
- Size:
- 67 in x 31-1/8 in x 24 in
- Soaking Depth:
- 14 in
- Weight:
- 144 lb
- Width:
- 31-1/8 in