2-1/5 x 1-1/4 in. Steel Push Seal (Case of 700)
2-1/5 x 1-1/4 in. Steel Push Seal (Case of 700)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-1/4" Push Seals
Specifications
- Gauge (metal):
- 0.035 ga
- Length:
- 2-1/5 in
- Material:
- Steel
- Package Quantity:
- Case of 700
- Product Type:
- Seal
- Size:
- 1-1/4 in
- UL Listed:
- No