2 x 2 x 1/4 in. Iron Angle
2 x 2 x 1/4 in. Iron Angle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Blacksmithing, Construction, Support Structures
- Height:
- 2 in
- Material:
- Steel
- Product Type:
- Angle Iron
- Thickness:
- 1/4 in
- Width:
- 2 in