Silt-Saver
61-1/2 in. Round Base Frame and Filter Drain Inlet Assembly
Part #SSS100A | Item #1947824 | Manufacturer Part #SS100A
Call for Pricing
EACH
Diameter:
61-1/2 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 61-1/2 in
Material: Plastic
Material Type: High Density Polyethylene Copolymer
Product Type: [Frame, Filter Assembly]
Shape: Round