5.4 W Thermoplastic Incandescent Lamp Single Remote Head
5.4 W Thermoplastic Incandescent Lamp Single Remote Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Remote Head
- UL Listed:
- No
- Volts:
- 6V
- Watts:
- 5.4 W
- Width:
- 4-3/4 in