6-Light Aluminum Lamp
Reflect-A-Bay™ 6-Light Aluminum Lamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Reflect-A-Bay™
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120/277V