1-1/4 in. Silicon Bronze Female Threaded x Male Threaded Check Valve
610SB 1-1/4 in. Silicon Bronze Female Threaded x Male Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Silicon bronze cast poppet
- Female/Male threads
- Silicon bronze cast body
- All check valves furnished with Buna-N O-ring, stainless steel spring, stainless steel washer and stainless steel locknut
- All valves 3/4 in. through 1-1/2 in. have a working pressure of 400 psi
- Meets all State and federal safe water drinking acts and regulations including California prop 65
- Certified lead free to NSF/ANSI 372 and NSF/ANSI 61 by Truesdail laboratories
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Clean Bagged:
- No
- Collection:
- 610SB
- Diameter:
- 2-1/4 in
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-15/16 in
- Material:
- Silicon Bronze
- Maximum Temperature:
- 190
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Poppet
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 2 lb