8 x 9-1/10 in. Wall Mount LED Lighted Sensor Activated Rechargeable Vanity Makeup Mirror in Brushed Steel
8 x 9-1/10 in. Wall Mount LED Lighted Sensor Activated Rechargeable Vanity Makeup Mirror in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically lights up as your face approaches the mirror - no need to touch any buttons
- Surgical-grade LEDs will perform like new after 40,000 hours - that's an hour a day, every day, for more than 100 years
- Tru-lux light system simulates natural sunlight for the brightest, most color-correct view
- 5-year warranty
- Rechargeable - one charge lasts up to 5 weeks
- Sturdy stainless-steel telescopic swing arm provides smooth, effortless adjustability
- No messy cords to take up space on your bathroom countertop or vanity
- 5x magnification provides exceptional detail while still allowing you to see your entire face at once
Specifications
- Arm Extension Length:
- 13-1/2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Diameter:
- 8 in
- Height:
- 9-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-1/2 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Power Source:
- Battery
- Weight:
- 2.6 lb
- Width:
- 3-1/10 in