2-1/16 x 16-5/16 in. 16 ga Galvanized Steel Strap
2-1/16 x 16-5/16 in. 16 ga Galvanized Steel Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precut straps for ease of installation
- Engineered to resist wind and seismic forces
Documents
Specifications
- ASTM:
- ASTM A-153
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 16-5/16 in
- Material:
- Steel
- Product Type:
- Strap
- UL Listed:
- No
- Width:
- 2-1/16 in