Valve Exerciser for Singleton 70 Port Valve

Part #SVBMODEL70  |  Item #4381950  |  Manufacturer Part #VALVE BOSS MODEL 70

Call for Pricing

Brand Model Compatibility:

1/2 in Square Valves
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Honda 4-stroke engine
  • A double-ended stainless steel output shaft provides clockwise/counterclockwise rotation by simply turning the unit over 180°
  • A trigger throttle allows a full range of output speeds and a centrifugal clutch stops output rotation when the engine is idling
  • Twin resettable electronic rotation counters provide easy monitoring of valve turns
  • Standard 1/2" square ratchet-style male output allows easy connection to a multitude of devices for use in other applications
  • Sold Seperately, the 49" to 92" adjustable gate wrench fits 2" square nuts and connects to the Valve Boss or can be operated manually with the included "T" handle

Specifications

Brand Model Compatibility: 1/2 in Square Valves

Material: Composite

RPM: 65

Torque In-Lbs : 70 ft lbs

Valve Operator: Tee Handle