1/2 in. Male x CTS Copper Stub-Out
1/2 in. Male x CTS Copper Stub-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Use permanently or for temporary tub/shower valve stub out test
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- Stub End
- End Connections:
- MIPS x Stub End
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No