1/2 in. Washing Machine Outlet Box with Male CPVC
This product has been replaced by
Manufacturer Part #696-G2303CF
1/2 in. Washing Machine Outlet Box with Male CPVC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Width:
- 11-1/2 in