1-1/2 - 2 in. 160 dfu PVC Air Vent in White
1-1/2 - 2 in. 160 dfu PVC Air Vent in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescopic 12" to 16" with baffle tee
Specifications
- CARB OTC LEED Compliant:
- No
- DFU:
- 160 dfu
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No