1-1/2 in. Brass Slip Nut
1-1/2 in. Brass Slip Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated brass
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip Nut
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- Product Type:
- Slip Nut
- Size:
- 1-1/2 in