1-1/2 in. Female x CPVC Socket Adapter
This product has been replaced by
Manufacturer Part #647-CG6
1-1/2 in. Female x CPVC Socket Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Must use a press sleeve with the PressPex connection
- Lead-free solder joint
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- FIPS x Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No