This product requires certification to purchase.

1-1/4 in. 22 ga Double Offset Tube in Polished Chrome

Sioux Chief

1-1/4 in. 22 ga Double Offset Tube in Polished Chrome

  • Fast #
  • Part #S2409051C50
  • Item #4488870
  • Manufacturer Part #240-9051C50
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/4 in. 22 ga Double Offset Tube in Polished Chrome

  • Fast #
  • Part #S2409051C50
  • Item #4488870
  • Manufacturer Part #240-9051C50
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge (metal)
22 ga
Length
9-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
IAPMO Listed
No
UPC
739236454317