1-1/2 in. Slip-Joint Extension Tube

This product has been replaced by

Sioux Chief Chrome 22 ga Slip-Joint Extension in Chrome
Sioux Chief 12 in. 22 ga Slip-Joint Extension in Chrome
Manufacturer Part #240-456112C16
You last purchased this on
 
Sioux Chief

1-1/2 in. Slip-Joint Extension Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Chrome 22 ga Slip-Joint Extension in Chrome
Sioux Chief 12 in. 22 ga Slip-Joint Extension in Chrome
Manufacturer Part #240-456112C16
Sioux Chief

1-1/2 in. Slip-Joint Extension Tube

  • Fast #
  • Part #S226128
  • Item #1669139
  • Manufacturer Part #226-128
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes poly washer
  • Die cast chrome nut
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
12 in
Material:
Brass