1-1/2 in. Male x CPVC Socket Adapter
1-1/2 in. Male x CPVC Socket Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead-free solder joint
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846
- End Connection 1:
- MIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- MIPS x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180