1-1/2 x 1/2 in. Dishwasher Tailpiece

You last purchased this on
 
Sioux Chief

1-1/2 x 1/2 in. Dishwasher Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 x 1/2 in. Dishwasher Tailpiece

  • Fast #
  • Part #S200062
  • Item #31471
  • Manufacturer Part #200-062
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long 1/2" nominal copper branch
  • Quality copper and brass construction
  • Downward inlet eliminates splash up
  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
6 in
Material:
Die Cast Zinc, Brass