1 in. CPVC Socket Copper Stub-Out Elbow

Part #S630C41110  |  Item #2475546  |  Manufacturer Part #630-C41110

$30.13 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #S630C41110 | Item #2475546 | Mfr. Part #630-C41110

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.13 /EACH

    Added to your cart. View Cart

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: CPVC Socket

End Connection 2: CPVC Socket

End Connections: CPVC Socket

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 11 in

Material: Copper

Material Type: Type L

Width: 10 in