1 x 3-1/8 in. Socket Weld x FIPT 180F Copper Adapter
Short-N-Swivel™ 1 x 3-1/8 in. Socket Weld x FIPT 180F Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Incredibly versatile and affordable fitting
- One will take the place of up to three expensive union adapters
- Includes gasket, making it a dielectric fitting
- 3/4 in. Short-N-Swivel™ is perfect for hooking up electric water heaters
- The 633-C4403 provides a perfect transition from the water meter to 1 in. CPVC
- Brass swivel nut includes gasket making it a dielectric fitting
-
Lead Law Compliant
Specifications
- Collection:
- Short-N-Swivel™
- End Connection 1:
- Socket Weld
- End Connection 2:
- FIPT
- End Connections:
- Socket Weld x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- Material:
- Copper, Brass, Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 180
- Origin:
- Domestic