1 in. Stainless Steel Fitting Brush with Wire Handle
1 in. Stainless Steel Fitting Brush with Wire Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable bristles
Documents
Specifications
- Brush Type:
- Wire Brush
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1 in
- Handle Material:
- Stainless Steel
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush