1 x 1 in. Water Service Connector

This product has been replaced by

Sioux Chief 1 x 1 in. MIP x IPS Water Service Connector
Sioux Chief 1 x 1 in. MIP x IPS Water Service Connector
Manufacturer Part #646-GP4412FD
You last purchased this on
 
Sioux Chief

1 x 1 in. Water Service Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief 1 x 1 in. MIP x IPS Water Service Connector
Sioux Chief 1 x 1 in. MIP x IPS Water Service Connector
Manufacturer Part #646-GP4412FD
Sioux Chief

1 x 1 in. Water Service Connector

  • Fast #
  • Part #S646GP4412FP
  • Item #4297264
  • Manufacturer Part #646-GP4412FP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Connects to 1" polyethylene water service pipe with brass IPS-ID insert barb
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2239
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes