10 x 1-1/2 in. Push Pull Sink P-Trap with 1-1/2 in. Adapter
10 x 1-1/2 in. Push Pull Sink P-Trap with 1-1/2 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wing nuts and washers
- Tubular polypropylene
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10 in
- Trap Size:
- 1-1/2 in