DESCRIPTION

  • Available with shorter nail for radiant heat, nail-up applications, 1-5/8" nail won't penetrate 3/4" floors
  • Ideal for flexible gas tube

Sioux Chief 1/2 - 3/4 in. Nail 850 Bucket

S55523BK

Manufacturer Part #: 555-23BK

Fits Pipe Size:

1/2 In - 3/4 In

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
2/5 in
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
1/2 In - 3/4 In
Height
1-1/50 in
Material
Plastic
Material Type
PEX
Width
1-21/40 in

Print