1/2 in. CTS Plated Steel Shallow Escutcheon Polished Chrome
1/2 in. CTS Plated Steel Shallow Escutcheon Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sure grip fit
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1/2 in
- Material:
- Steel