1/2 in. Female Sweat Copper Stub-Out Elbow

Part #S608L2138  |  Item #1598222  |  Manufacturer Part #608-L2138

$9.02 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S608L2138 | Item #1598222 | Mfr. Part #608-L2138

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.02 /EACH

    Added to your cart. View Cart

Product Details

  • A stub out, cap and elbow in a single full flow fitting
  • Tight radius, full flow bends with no thinning of the tube wall
  • For use with sweat, push-fitting and compression valves
  • Male sweat end
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: Female Sweat

End Connection 2: Female Sweat

End Connections: Female Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 13 in

Material: Copper

Material Type: Type L

Width: 8 in