Sioux Chief
1/2 in. MIP x CPVC Brass Adapter
Part #S646CG2 | Item #3924704 | Manufacturer Part #646-CG2
$4.95
EACH
(Pricing is for 1/2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Lead-free solder joint
- EPDM O-ring
Specifications
ASTM Specifications: ASTM D-2846
End Connection 1: MIPS
End Connection 2: Solvent Weld
End Connections: MIPS x Solvent Weld
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Adapter
Lead Law Compliant: Yes
Material: Copper
Maximum Temperature: 180
Type: S646CG2