12 x 1 x 3/4 in. Female Sweat x FIP Swivel Straight Water Heater Connector
12 x 1 x 3/4 in. Female Sweat x FIP Swivel Straight Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel nut includes gasket
- Ideal for repair jobs
- Full-slip fitting slides over tube for easy installation
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Female Sweat
- End Connections:
- FIPS x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass