1/2 x 1/2 in. Brass FIP x PEX Shower Lock Elbow
1/2 x 1/2 in. Brass FIP x PEX Shower Lock Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2" locknuts
- Lead-free solder joint
- Locknut threads can be trimmed after installation
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass