1/2 x 1/2 in. Female x FIP Drop-Ear Elbow
This product has been replaced by
Manufacturer Part #616-2E3
1/2 x 1/2 in. Female x FIP Drop-Ear Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty construction
- Locknut threads can be trimmed after installation
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- FIPS
- End Connections:
- Sweat x FIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No