1/2 in. Copper PEX Crimp x Female Sweat 90° Elbow
PowerPEX® 1/2 in. Copper PEX Crimp x Female Sweat 90° Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Perfect for sweat connection to standard tub/shower valves
- 3 100W Edison Bulbs Required
- Great multipurpose sweat x PEX elbow
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PowerPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- PEX Crimp x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No