1/2 x 5/8 x 14 in. 5 Connection Trap Primer Splitter
695-E Series ETP™ 1/2 x 5/8 x 14 in. 5 Connection Trap Primer Splitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for utility room installation and easy access to supply lines
- Complete with Mini-Rester™, shutoff, vacuum breaker and solenoid
- Service multiple traps with a single primer
- Access panels available separately
- Made in the USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010, ASSE 1044
- CARB OTC LEED Compliant:
- No
- Collection:
- 695-E Series ETP™
- Depth:
- 3 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Compression
- End Connections:
- Female Sweat x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Brass, Copper, Plastic, Rubber, Steel, Stainless Steel
- Material Type:
- EPDM, Type L
- Number of Connections:
- 5
- Product Type:
- Splitter
- UL Listed:
- No