16-4/5 in. 20 ga Steel Pipe Support Bracket for Copper Tube and Water Supply
Edge™ 16-4/5 in. 20 ga Steel Pipe Support Bracket for Copper Tube and Water Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One clamp supports vertical and horizontal applications
- Perforated angle designed for undersized stud bays
- Angle design provides rigid cross brace between studs
- Supports any 1/2 in or 3/4 in CTS
- Glue Edge clamp to CPVC at horizontal wall penetrations
Specifications
- Application:
- Copper Tube, Water Supply
- Coating:
- Galvanized
- Collection:
- Edge™
- FM Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 16-4/5 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- UL Listed:
- No